DX2 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
3/8" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Return Type
Solenoid
Height
4.860 in
Valve Body Style
Base Mounted| Manifold Mounted
Temperature Range [Min]
14 °F
Coil Style
EV30
Spool Description
N/A
Overrides
Flush - Non-Locking Override
Stations
N/A
Voltage Rating
120 VAC
Wiring Options
None
Spool Seal Type
Buna-N
Port Size
3/8
Temperature Range [Max]
140 °F
Actuator Type
Solenoid
Valve Type
4-Way, 2 Position
Operating Pressure Range
Vacuum to 147 psi
Operation
Electric
Installed Options
None
Valve Size 2
DX2 (3/8")
Length
8.580 in
Series
DX2
ISO Size
2
Valve Duty
Standard Duty
Solenoid
Double
Port Type
NPT
Cv Flow
2.5
Weight
2.0 LB
We're here for you
with Service Centers across the country - We have your back