DX2 Series Pneumatic 4-Way 2 Position Directional Control Valve
Pilot Actuator, Spring Return
Base or Manifold Mounted
3/8" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Steel processing
Glass processing
Automotive
Food processing
Medical
Chemical
Tire manufacturing
features
Excellent reliability
Operates with lubricated or nonlubricated air
High performance
Low friction-switching minimizes wear
Valve Body Style
Manifold Mounted, Base Mounted
ISO Size
2
Installed Options
None
Stations
N/A
Port Size
3/8
Operation
Pneumatic
Series
DX2
Voltage Rating
No Coil
Length
5.510 in
Valve Duty
Standard Duty
Overrides
No Overrides
Actuator Type
Pilot
Spool Seal Type
Buna-N
Temperature Range [Min]
14 °F
Operating Pressure Range
Vacuum to 147 psi
Return Type
Spring
Solenoid
N/A
Valve Type
4-Way, 2 Position
Height
2.300 in
Cv Flow
2.5
Coil Style
No Coil
Wiring Options
None
Temperature Range [Max]
140 °F
Port Type
NPT
Spool Description
N/A
Weight
1.42 LB
We're here for you
with Service Centers across the country - We have your back