DX2 Series Pneumatic 4-Way 3 Position Directional Control Valve
Pilot Actuator, Pilot Return
Base or Manifold Mounted
3/8" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Low sensivity to air quality changes
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
High performance
Field rebuildable
Ceramic technology
compliances
0
Port Type
NPT
Overrides
No Overrides
Wiring Options
None
Solenoid
N/A
Voltage Rating
No Coil
Coil Style
No Coil
Valve Duty
Standard Duty
Valve Type
4-Way, 3 Position
ISO Size
2
Operation
Pneumatic
Spool Description
Center Exhaust
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Operating Pressure Range
Vacuum to 147 psi
Temperature Range [Min]
14 °F
Cv Flow
2.5
Port Size
3/8
Temperature Range [Max]
140 °F
Stations
N/A
Actuator Type
Pilot
Spool Seal Type
Buna-N
Series
DX2
Return Type
Pilot
Weight
1.34 LB
We're here for you
with Service Centers across the country - We have your back