- Isomax Series Blanking Plate for DX1 Series
includes
- Kit includes gasket and mounting bolts
| Use With | DX1 |
| Kit Includes | Gasket & Mounting Bolts |
| Length | 4.720 in |
| ISO Size | 1 |
| Height | 0.330 in |
| Weight | 0.16 LB |
| Use With | DX1 |
| Kit Includes | Gasket & Mounting Bolts |
| Length | 4.720 in |
| ISO Size | 1 |
| Height | 0.330 in |
| Weight | 0.16 LB |