DX1 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
1/4" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Steel processing
Glass processing
Chemical
Tire manufacturing
Medical
Food processing
Automotive
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Spool Seal Type
Buna-N
Height
4.430 in
Wiring Options
None
Voltage Rating
24 VDC
Cv Flow
1.15
Operation
Electric
Coil Style
EV30
Stations
N/A
Overrides
Flush - Non-Locking Override
ISO Size
1
Operating Pressure Range
Vacuum to 147 psi
Length
7.970 in
Valve Size 2
DX1 (1/4")
Spool Description
N/A
Installed Options
None
Valve Duty
Standard Duty
Valve Body Style
Base Mounted| Manifold Mounted
Port Type
NPT
Return Type
Spring
Port Size
1/4
Series
DX1
Temperature Range [Max]
140 °F
Solenoid
Single
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Temperature Range [Min]
14 °F
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back