DX1 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Field rebuildable
High performance
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
Ceramic technology
Excellent reliability
compliances
0
Coil Style
EV310
Series
DX1
Stations
N/A
Spool Description
N/A
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Return Type
Spring
Port Size
1/4
Valve Duty
Standard Duty
Voltage Rating
120 VAC
Spool Seal Type
Buna-N
Temperature Range [Max]
140 °F
Wiring Options
None
Temperature Range [Min]
14 °F
Port Type
NPT
Overrides
Flush - Locking Override
Operating Pressure Range
Vacuum to 147 psi
Valve Type
4-Way, 2 Position
Cv Flow
1.15
ISO Size
1
Operation
Electric
Actuator Type
Solenoid
Solenoid
Single
Weight
1.6 LB
We're here for you
with Service Centers across the country - We have your back