DX1 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
compliances
0
Valve Type
4-Way, 3 Position
Temperature Range [Min]
14 °F
ISO Size
1
Cv Flow
1.15
Spool Description
All Ports Blocked
Installed Options
None
Coil Style
EV310
Port Size
1/4
Stations
N/A
Voltage Rating
24 VDC
Wiring Options
None
Series
DX1
Return Type
Solenoid
Port Type
NPT
Valve Body Style
Manifold Mounted, Base Mounted
Spool Seal Type
Buna-N
Operation
Electric
Solenoid
Double
Overrides
Flush - Locking Override
Temperature Range [Max]
140 °F
Valve Duty
Standard Duty
Actuator Type
Solenoid
Operating Pressure Range
Vacuum to 147 psi
Weight
1.6 LB
We're here for you
with Service Centers across the country - We have your back