DX1 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Food processing
Automotive
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
ISO 5599-1 for sizes 1, 2 and 3
Spool Seal Type
Buna-N
Valve Size 2
DX1 (1/4")
Port Size
1/4
Wiring Options
None
Voltage Rating
120 VAC
Port Type
NPT
Spool Description
N/A
Length
7.970 in
Return Type
Solenoid
Cv Flow
1.15
Height
4.430 in
Solenoid
Double
Temperature Range [Max]
140 °F
Actuator Type
Solenoid
Valve Body Style
Base Mounted| Manifold Mounted
Coil Style
EV30
Stations
N/A
Overrides
Flush - Non-Locking Override
ISO Size
1
Temperature Range [Min]
14 °F
Series
DX1
Valve Duty
Standard Duty
Operation
Electric
Valve Type
4-Way, 2 Position
Operating Pressure Range
Vacuum to 147 psi
Installed Options
None
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back