DX1 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Ceramic technology
compliances
0
Valve Duty
Standard Duty
Installed Options
None
Length
7.970 in
Voltage Rating
24 VDC
Port Size
1/4
Height
4.430 in
Temperature Range [Max]
140 °F
Temperature Range [Min]
14 °F
Series
DX1
Wiring Options
None
Stations
N/A
ISO Size
1
Valve Type
4-Way, 2 Position
Port Type
NPT
Cv Flow
1.15
Operation
Electric
Valve Size 2
DX1 (1/4")
Coil Style
EV30
Spool Description
N/A
Valve Body Style
Base Mounted| Manifold Mounted
Solenoid
Double
Operating Pressure Range
Vacuum to 147 psi
Spool Seal Type
Buna-N
Overrides
Flush - Non-Locking Override
Return Type
Solenoid
Actuator Type
Solenoid
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back