DX02 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Differential Return
Base or Manifold Mounted
1/8" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Operating Pressure Range
Vacuum to 147 psi
Voltage Rating
24 VDC
Solenoid
Single
Temperature Range [Max]
140 °F
Overrides
Locking Manual Override
Series
DX02 Series
Valve Type
4-Way, 2 Position
Spool Description
N/A
Cv Flow
0.55
ISO Size
18 mm
Temperature Range [Min]
14 °F
Valve Duty
Standard Duty
Wiring Options
None
Valve Body Style
Manifold Mounted, Base Mounted
Coil Style
15 mm 3-Pin DIN 43650C
Port Size
1/8
Port Type
NPT
Spool Seal Type
Buna-N
Return Type
Differential
Operation
Electric
Actuator Type
Solenoid
Stations
N/A
Installed Options
None
Weight
0.3 LB
We're here for you
with Service Centers across the country - We have your back