DX02 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Differential Return
Base or Manifold Mounted
1/8" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Chemical
Medical
Food processing
Glass processing
Steel processing
Tire manufacturing
features
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Ceramic technology
Cv Flow
0.55
Spool Seal Type
Buna-N
Valve Type
4-Way, 2 Position
Coil Style
15 mm 3-Pin DIN 43650C
Port Type
NPT
Spool Description
N/A
Temperature Range [Min]
14 °F
Port Size
1/8
Series
DX02 Series
Temperature Range [Max]
140 °F
ISO Size
18 mm
Return Type
Differential
Stations
N/A
Overrides
Locking Manual Override
Installed Options
None
Operating Pressure Range
Vacuum to 147 psi
Solenoid
Single
Valve Body Style
Manifold Mounted, Base Mounted
Operation
Electric
Actuator Type
Solenoid
Voltage Rating
120 VAC
Wiring Options
None
Valve Duty
Standard Duty
Weight
0.3 LB
We're here for you
with Service Centers across the country - We have your back