DX02 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Differential Return
Base or Manifold Mounted
1/8" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Medical
Tire manufacturing
Chemical
Steel processing
Glass processing
Food processing
Automotive
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Valve Duty
Standard Duty
ISO Size
18 mm
Installed Options
None
Spool Seal Type
Buna-N
Actuator Type
Solenoid
Spool Description
N/A
Temperature Range [Max]
140 °F
Return Type
Differential
Valve Type
4-Way, 2 Position
Stations
N/A
Series
DX02 Series
Cv Flow
0.55
Temperature Range [Min]
14 °F
Overrides
Non-Locking Manual Override
Wiring Options
None
Operating Pressure Range
Vacuum to 147 psi
Port Type
NPT
Operation
Electric
Valve Body Style
Manifold Mounted, Base Mounted
Solenoid
Single
Port Size
1/8
Voltage Rating
24 VDC
Coil Style
15 mm 3-Pin DIN 43650C
Weight
2.204 LB
We're here for you
with Service Centers across the country - We have your back