DX02 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
1/8" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Port Type
NPT
Actuator Type
Solenoid
Stations
N/A
Cv Flow
0.55
ISO Size
18 mm
Series
DX02 Series
Height
3.020 in
Voltage Rating
120 VAC
Solenoid
Single
Wiring Options
None
Operating Pressure Range
Vacuum to 147 psi
Valve Type
4-Way, 2 Position
Port Size
1/8
Installed Options
None
Overrides
Non-Locking Manual Override
Return Type
Spring
Temperature Range [Min]
14 °F
Temperature Range [Max]
140 °F
Operation
Electric
Coil Style
15 mm 3-Pin DIN 43650C
Length
4.060 in
Valve Body Style
Manifold Mounted, Base Mounted
Spool Description
N/A
Spool Seal Type
Buna-N
Valve Duty
Standard Duty
Weight
0.428 LB
We're here for you
with Service Centers across the country - We have your back