Skip to content Skip to navigation menu
Parker Hannifin Corp.DX02-616-953M

DX02-616-953M

Isomax Series Solenoid Operated Directional Control Valve
Item #102030850
  • DX02 Series Electric 4-Way 3 Position Directional Control Valve
  • Solenoid Actuator, Solenoid Return
  • Base or Manifold Mounted
  • 1/8" Port
  • 24 VDC
  • 15 mm 3-Pin DIN 43650C Operator
+ Show More + Show Less
Parker Hannifin Corp.DX02-616-953M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DX02 Series Electric 4-Way 3 Position Directional Control Valve
  • Solenoid Actuator, Solenoid Return
  • Base or Manifold Mounted
  • 1/8" Port
  • 24 VDC

description

  • These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.

applications

  • Automotive
  • Food processing
  • Medical
  • Chemical
  • Tire manufacturing
  • Steel processing
  • Glass processing

features

  • Ceramic technology
  • Excellent reliability
  • Long life in excess of 100 million operations
  • Operates with lubricated or nonlubricated air
  • Low sensivity to air quality changes
  • High performance
  • Field rebuildable
Valve Body Style Manifold Mounted, Base Mounted
Port Type NPT
Spool Description All Ports Blocked
Operating Pressure Range Vacuum to 147 psi
ISO Size 18 mm
Temperature Range [Max] 140 °F
Operation Electric
Actuator Type Solenoid
Return Type Solenoid
Installed Options None
Voltage Rating 24 VDC
Cv Flow 0.55
Solenoid Double
Spool Seal Type Buna-N
Temperature Range [Min] 14 °F
Series DX02 Series
Valve Duty Standard Duty
Valve Type 4-Way, 3 Position
Wiring Options None
Stations N/A
Coil Style 15 mm 3-Pin DIN 43650C
Overrides Locking Manual Override
Port Size 1/8
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison