DX02 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/8" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Field rebuildable
High performance
Low sensivity to air quality changes
Operates with lubricated or nonlubricated air
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Installed Options
None
Port Type
NPT
Operating Pressure Range
Vacuum to 147 psi
Series
DX02 Series
Spool Seal Type
Buna-N
Cv Flow
0.55
Actuator Type
Solenoid
Operation
Electric
Spool Description
All Ports Blocked
Valve Body Style
Manifold Mounted, Base Mounted
Return Type
Solenoid
ISO Size
18 mm
Temperature Range [Min]
14 °F
Valve Type
4-Way, 3 Position
Voltage Rating
120 VAC
Overrides
Non-Locking Manual Override
Temperature Range [Max]
140 °F
Coil Style
15 mm 3-Pin DIN 43650C
Stations
N/A
Valve Duty
Standard Duty
Port Size
1/8
Wiring Options
None
Solenoid
Double
Weight
0.3 LB
We're here for you
with Service Centers across the country - We have your back