DX02 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/8" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Steel processing
Glass processing
Tire manufacturing
Chemical
Automotive
Food processing
Medical
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Wiring Options
None
Spool Seal Type
Buna-N
Cv Flow
0.55
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Temperature Range [Max]
140 °F
Coil Style
15 mm 3-Pin DIN 43650C
Series
DX02 Series
Operation
Electric
Temperature Range [Min]
14 °F
ISO Size
18 mm
Operating Pressure Range
Vacuum to 147 psi
Stations
N/A
Port Size
1/8
Voltage Rating
24 VDC
Return Type
Solenoid
Overrides
Locking Manual Override
Valve Type
4-Way, 3 Position
Valve Duty
Standard Duty
Actuator Type
Solenoid
Port Type
NPT
Spool Description
Center Exhaust
Solenoid
Double
Weight
0.3 LB
We're here for you
with Service Centers across the country - We have your back