Skip to content Skip to navigation menu
Parker Hannifin Corp.DX02-611-953J

DX02-611-953J

Isomax Series Solenoid Operated Directional Control Valve
Item #102030849
  • DX02 Series Electric 4-Way 3 Position Directional Control Valve
  • Solenoid Actuator, Solenoid Return
  • Base or Manifold Mounted
  • 1/8" Port
  • 120 VAC
  • 15 mm 3-Pin DIN 43650C Operator
+ Show More + Show Less
Parker Hannifin Corp.DX02-611-953J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DX02 Series Electric 4-Way 3 Position Directional Control Valve
  • Solenoid Actuator, Solenoid Return
  • Base or Manifold Mounted
  • 1/8" Port
  • 120 VAC

description

  • These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.

applications

  • Automotive
  • Food processing
  • Medical
  • Chemical
  • Steel processing
  • Glass processing
  • Tire manufacturing

features

  • Ceramic technology
  • Excellent reliability
  • Long life in excess of 100 million operations
  • Operates with lubricated or nonlubricated air
  • Low sensivity to air quality changes
  • High performance
  • Field rebuildable
Valve Duty Standard Duty
Wiring Options None
Installed Options None
Port Type NPT
Valve Type 4-Way, 3 Position
Series DX02 Series
Spool Seal Type Buna-N
Temperature Range [Max] 140 °F
Operating Pressure Range Vacuum to 147 psi
Valve Body Style Manifold Mounted, Base Mounted
Port Size 1/8
Cv Flow 0.55
Stations N/A
Overrides Locking Manual Override
Voltage Rating 120 VAC
Operation Electric
Return Type Solenoid
Spool Description Center Exhaust
Coil Style 15 mm 3-Pin DIN 43650C
Actuator Type Solenoid
Solenoid Double
Temperature Range [Min] 14 °F
ISO Size 18 mm
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison