DX02 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/8" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Chemical
Medical
Tire manufacturing
Steel processing
Glass processing
Automotive
Food processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Voltage Rating
120 VAC
Overrides
Non-Locking Manual Override
Spool Seal Type
Buna-N
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Operating Pressure Range
Vacuum to 147 psi
Return Type
Solenoid
Port Size
1/8
Cv Flow
0.55
Spool Description
Center Exhaust
Solenoid
Double
Valve Duty
Standard Duty
Stations
N/A
Series
DX02 Series
Wiring Options
None
Operation
Electric
Port Type
NPT
Coil Style
15 mm 3-Pin DIN 43650C
ISO Size
18 mm
Temperature Range [Max]
140 °F
Actuator Type
Solenoid
Temperature Range [Min]
14 °F
Valve Type
4-Way, 3 Position
Weight
0.3 LB
We're here for you
with Service Centers across the country - We have your back