- Isomax Series Blanking Plate for DX01 Series
includes
- Kit includes gasket and mounting bolts
| ISO Size | 26 mm |
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX01 |
| Height | 0.330 in |
| Length | 3.150 in |
| Weight | 0.16 LB |
| ISO Size | 26 mm |
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX01 |
| Height | 0.330 in |
| Length | 3.150 in |
| Weight | 0.16 LB |