DX01 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Differential Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Overrides
Non-Locking Manual Override
Spool Description
N/A
Series
DX01 Series
Operation
Electric
Valve Body Style
Manifold Mounted, Base Mounted
Stations
N/A
Operating Pressure Range
Vacuum to 147 psi
Cv Flow
0.75
Valve Duty
Standard Duty
Wiring Options
None
Return Type
Differential
Port Type
NPT
Valve Type
4-Way, 2 Position
Installed Options
None
Solenoid
Single
Voltage Rating
120 VAC
Temperature Range [Max]
140 °F
Actuator Type
Solenoid
Port Size
1/4
Coil Style
15 mm 3-Pin DIN 43650C
Temperature Range [Min]
14 °F
Spool Seal Type
Buna-N
ISO Size
26 mm
Weight
0.52 LB
We're here for you
with Service Centers across the country - We have your back