Skip to content Skip to navigation menu
Parker Hannifin Corp.DX01-621-953C

DX01-621-953C

Isomax Series Solenoid Operated Directional Control Valve
Item #101987379
  • DX01 Series Electric 4-Way 2 Position Directional Control Valve
  • Solenoid Actuator, Spring Return
  • Base or Manifold Mounted
  • 1/4" Port
  • 24 VAC
  • 15 mm 3-Pin DIN 43650C Operator
+ Show More + Show Less
Parker Hannifin Corp.DX01-621-953C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DX01 Series Electric 4-Way 2 Position Directional Control Valve
  • Solenoid Actuator, Spring Return
  • Base or Manifold Mounted
  • 1/4" Port
  • 24 VAC

description

  • These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.

applications

  • Automotive
  • Food processing
  • Medical
  • Chemical
  • Tire manufacturing
  • Steel processing
  • Glass processing

features

  • Excellent reliability
  • Operates with lubricated or nonlubricated air
  • Long life in excess of 100 million operations
  • Field rebuildable
  • Low sensivity to air quality changes
  • High performance
  • Ceramic technology
Valve Body Style Manifold Mounted, Base Mounted
Port Size 1/4
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 147 psi
Operation Electric
Overrides Locking Manual Override
Port Type NPT
Coil Style 15 mm 3-Pin DIN 43650C
Stations N/A
Installed Options None
Spool Description N/A
Solenoid Single
Temperature Range [Max] 140 °F
Temperature Range [Min] 14 °F
Wiring Options None
Cv Flow 0.75
Spool Seal Type Buna-N
Series DX01 Series
Return Type Spring
Voltage Rating 24 VAC
ISO Size 26 mm
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison