DX01 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Operating Pressure Range
Vacuum to 147 psi
Valve Duty
Standard Duty
Cv Flow
0.75
Solenoid
Double
Temperature Range [Max]
140 °F
ISO Size
26 mm
Port Size
1/4
Valve Type
4-Way, 3 Position
Temperature Range [Min]
14 °F
Stations
N/A
Port Type
NPT
Overrides
Locking Manual Override
Wiring Options
None
Return Type
Solenoid
Spool Seal Type
Buna-N
Voltage Rating
120 VAC
Actuator Type
Solenoid
Valve Body Style
Manifold Mounted, Base Mounted
Installed Options
None
Operation
Electric
Coil Style
15 mm 3-Pin DIN 43650C
Series
DX01 Series
Spool Description
All Ports Blocked
Weight
0.52 LB
We're here for you
with Service Centers across the country - We have your back