DX01 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Spool Description
All Ports Blocked
Installed Options
None
Operation
Electric
Overrides
Non-Locking Manual Override
Operating Pressure Range
Vacuum to 147 psi
Temperature Range [Max]
140 °F
Cv Flow
0.75
Stations
N/A
Actuator Type
Solenoid
Return Type
Solenoid
Valve Duty
Standard Duty
Wiring Options
None
Port Size
1/4
ISO Size
26 mm
Coil Style
15 mm 3-Pin DIN 43650C
Port Type
NPT
Temperature Range [Min]
14 °F
Spool Seal Type
Buna-N
Solenoid
Double
Valve Type
4-Way, 3 Position
Valve Body Style
Manifold Mounted, Base Mounted
Voltage Rating
120 VAC
Series
DX01 Series
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back