DX01 Series Electric 4-Way 3 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
120 VAC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Glass processing
Food processing
Automotive
Steel processing
Tire manufacturing
Medical
Chemical
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Valve Type
4-Way, 3 Position
Cv Flow
0.75
Valve Duty
Standard Duty
Temperature Range [Max]
140 °F
Voltage Rating
120 VAC
Return Type
Solenoid
Port Size
1/4
Stations
N/A
Actuator Type
Solenoid
Installed Options
None
Overrides
Locking Manual Override
Coil Style
15 mm 3-Pin DIN 43650C
Operation
Electric
Port Type
NPT
Wiring Options
None
Solenoid
Double
Valve Body Style
Manifold Mounted, Base Mounted
Spool Description
Center Exhaust
Spool Seal Type
Buna-N
ISO Size
26 mm
Temperature Range [Min]
14 °F
Series
DX01 Series
Operating Pressure Range
Vacuum to 147 psi
Weight
0.52 LB
We're here for you
with Service Centers across the country - We have your back