DX01 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Solenoid Return
Base or Manifold Mounted
1/4" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
Automotive
features
Ceramic technology
Excellent reliability
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Low sensivity to air quality changes
High performance
Field rebuildable
Spool Seal Type
Buna-N
Voltage Rating
24 VDC
Series
DX01 Series
Port Type
NPT
Temperature Range [Max]
140 °F
Port Size
1/4
Coil Style
15 mm 3-Pin DIN 43650C
Stations
N/A
Valve Body Style
Manifold Mounted, Base Mounted
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Return Type
Solenoid
Cv Flow
0.75
Operating Pressure Range
Vacuum to 147 psi
ISO Size
26 mm
Valve Duty
Standard Duty
Wiring Options
None
Temperature Range [Min]
14 °F
Operation
Electric
Overrides
Locking Manual Override
Spool Description
N/A
Solenoid
Double
Installed Options
None
Weight
2.204 LB
We're here for you
with Service Centers across the country - We have your back