Skip to content Skip to navigation menu
Parker Hannifin Corp.DX01-421-60

DX01-421-60

Isomax Series Pilot Operated Directional Control Valve
Item #101987762
  • DX01 Series Pneumatic 4-Way 2 Position Directional Control Valve
  • Pilot Actuator, Spring Return
  • Base or Manifold Mounted
  • 1/4" Port
  • No Coil
Parker Hannifin Corp.DX01-421-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DX01 Series Pneumatic 4-Way 2 Position Directional Control Valve
  • Pilot Actuator, Spring Return
  • Base or Manifold Mounted
  • 1/4" Port
  • No Coil

description

  • These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.

applications

  • Automotive
  • Food processing
  • Medical
  • Chemical
  • Tire manufacturing
  • Steel processing
  • Glass processing

features

  • Excellent reliability
  • Operates with lubricated or nonlubricated air
  • High performance
  • Low friction-switching minimizes wear
Port Type NPT
Installed Options None
ISO Size 26 mm
Series DX01 Series
Coil Style No Coil
Return Type Spring
Temperature Range [Min] 14 °F
Operation Pneumatic
Overrides No Overrides
Height 1.410 in
Spool Seal Type Buna-N
Actuator Type Pilot
Spool Description N/A
Solenoid N/A
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Wiring Options None
Length 3.150 in
Valve Body Style Manifold Mounted, Base Mounted
Voltage Rating No Coil
Port Size 1/4
Operating Pressure Range Vacuum to 147 psi
Stations N/A
Temperature Range [Max] 140 °F
Cv Flow 0.75
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison