- CV Series Vacuum Generator
- 5.65 SCFM Vacuum Flow
- 9.4 SCFM Air Consumption
- 70 psi Air Supply
- No Gauge
description
- The CV series vacuum generator is the original and most popular Venturi. The basic CV unit is applicable to almost any application. The aluminum/brass nozzle construction is durable and virtually maintenance-free over the long life of the unit.
features
- Durable and long life
- Anodized aluminum body
| Air Supply | 70 psi |
| Gauge Port Option | No Gauge |
| Operating Pressure [Max] | 114 psi |
| Operating Pressure [Min] | 14 psi |
| Vacuum Flow | 5.65 ft3/min |
| Nozzle Diameter | 2.5 mm |
| Air Consumption | 9.36 ft3/min |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 120 °F |
| Port Thread | NPT |
| Weight | 3.0 LB |

