- CV Series Vacuum Generator
- 3.88 SCFM Vacuum Flow
- 6.4 SCFM Air Consumption
- 70 psi Air Supply
- No Gauge
description
- The CV series vacuum generator is the original and most popular Venturi. The basic CV unit is applicable to almost any application. The aluminum/brass nozzle construction is durable and virtually maintenance-free over the long life of the unit.
features
- Durable and long life
- Anodized aluminum body
| Operating Pressure [Max] | 114 psi |
| Port Thread | NPT |
| Nozzle Diameter | 2 mm |
| Vacuum Flow | 3.88 SCFM |
| Air Supply | 70 psi |
| Operating Pressure [Min] | 14 psi |
| Gauge Port Option | No Gauge |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 120 °F |
| Air Consumption | 6.36 ft3/min |
| Weight | 1.25 LB |

