Skip to content Skip to navigation menu
Check Valve

C820S65-V

Check Valve
Item #104232251
  • Steel Check Valve
  • SAE-8 Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat
  • Fluorocarbon Seal Compound
  • 5,000 psi
  • 65 psi Cracking Pressure
+ Show More + Show Less
Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Check Valve
  • SAE-8 Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.
Port Size SAE-8
Body Material Steel
Cracking Pressure 65 psi
Rated Flow 8 gal/min
Seal Material Fluorocarbon
Pressure [Max] 5000 psi
Valve Type Poppet Check
Seat Type Soft Seal
Port Type SAE
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison