- Steel Check Valve
- SAE-8 Port
- 8 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Seat Type | Soft Seal |
| Port Type | SAE |
| Cracking Pressure | 20 psi |
| Port Size | SAE-8 |
| Rated Flow | 8 gal/min |
| Seal Material | Fluorocarbon |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Valve Type | Poppet Check |
| Weight | 0.7 LB |

