Skip to content Skip to navigation menu
Check Valve

C800S30-V

Check Valve
Item #104232089
  • Steel Check Valve
  • 1/2 NPTF Port
  • 15 gal/min
  • Poppet Check
  • Soft Seal Seat
  • Fluorocarbon Seal Compound
  • 5,000 psi
  • 30 psi Cracking Pressure
+ Show More + Show Less
Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Check Valve
  • 1/2 NPTF Port
  • 15 gal/min
  • Poppet Check
  • Soft Seal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.
Seal Material Fluorocarbon
Valve Type Poppet Check
Pressure [Max] 5000 psi
Rated Flow 15 gal/min
Body Material Steel
Seat Type Soft Seal
Cracking Pressure 30 psi
Port Size 1/2
Port Type NPTF
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison