- Brass Check Valve
- 1/2 NPTF Port
- 15 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Rated Flow | 15 gal/min |
| Port Type | NPTF |
| Valve Type | Poppet Check |
| Body Material | Brass |
| Seal Material | Fluorocarbon |
| Port Size | 1/2 |
| Cracking Pressure | 10 psi |
| Seat Type | Soft Seal |
| Pressure [Max] | 2000 psi |
| Weight | 1.3 LB |

