- 16 oz Metal w/ Sight Gauge Filter Bowl Type
- 16 oz Metal w/ Sight Gauge Lubricator Bowl Type
- 16 oz Metal w/ Sight Gauge Filter Bowl Type
- Internal Auto Drain (Filter) Lubricator Drain Type
- 1 in Port Size
| Port Size | 1 in |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Lubricator Drain Type | Auto Fill |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Type | Three-Unit Combo |
| Weight | 13.0 LB |

