Skip to content Skip to navigation menu
Check Valve

C600B65-V

Check Valve
Item #104233168
  • Brass Check Valve
  • 3/8 NPTF Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat
  • Fluorocarbon Seal Compound
  • 2,000 psi
  • 65 psi Cracking Pressure
+ Show More + Show Less
Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Check Valve
  • 3/8 NPTF Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.
Body Material Brass
Cracking Pressure 65 psi
Seal Material Fluorocarbon
Port Size 3/8
Seat Type Soft Seal
Pressure [Max] 2000 psi
Port Type NPTF
Rated Flow 8 gal/min
Valve Type Poppet Check
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison