- Steel Check Valve
- 1/4 NPTF Port
- 5 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Valve Type | Poppet Check |
| Port Size | 1/4 |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Rated Flow | 5 gal/min |
| Seal Material | Buna-N |
| Seat Type | Soft Seal |
| Port Type | NPTF |
| Cracking Pressure | 65 psi |
| Weight | 0.4 LB |

