Parker Hannifin Corp.
C2DA1092AB64AD
C Series General-Purpose Two-Way Direct Acting Valve
Item #101849686
- Series C 2-Way Normally Closed Direct Acting Solenoid Valve
- 0.31 CV Flow
- 1/8" NPT
- Brass Body
- 120 VAC, 60 Hz
features
- Vacuum down to 5 microns (0.0002 in Hg)
- Up to 600 cpm
- AC response time approximately 4 to 8 milliseconds to open or close
- DC response time approximately 10 to 15 milliseconds to open, 6 to 12 milliseconds to close
compliances
- 0
| Valve Type | N/A |
| Actuation | Direct Acting |
| Solenoid Enclosure | None |
| Cv Flow | 0.31 |
| Function | 2-Way |
| Enclosure Type | Grommet |
| Operating Pressure Differential [Max] | 90 psi |
| Watt Rating | 8 W |
| Seal Material | Buna-N |
| Valve Function | General Purpose |
| Coil Insulation | Class A |
| Coil Style | Taped |
| Series | C |
| Body Material | Brass |
| Flow Pattern | Normally Closed |
| Connection Size | 1/8 |
| Orifice Size | 1/8 in |
| Coil Termination | Leads |
| Operating Pressure Differential [Min] | 0 psi |
| Connection Type | NPT |
| Voltage Rating | 120 VAC, 60 Hz |
| Weight | 0.75 LB |
