Skip to content Skip to navigation menu
Check Valve

C2400SH

Check Valve
Item #104231422
  • Steel Check Valve
  • 1 1/2 NPTF Port
  • 100 gal/min
  • Poppet Check
  • Metal-to-Metal Seat
  • Nitrile Seal Compound
  • 3,000 psi
  • 5 psi Cracking Pressure
+ Show More + Show Less
Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Check Valve
  • 1 1/2 NPTF Port
  • 100 gal/min
  • Poppet Check
  • Metal-to-Metal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.
Body Material Steel
Cracking Pressure 5 psi
Seat Type Metal-to-Metal
Pressure [Max] 3000 psi
Rated Flow 100 gal/min
Port Type NPTF
Seal Material Buna-N
Port Size 1 1/2
Valve Type Poppet Check
Weight 8.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison