- Steel Check Valve
- SAE-20 Port
- 70 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Rated Flow | 70 gal/min |
| Cracking Pressure | 65 psi |
| Port Size | SAE-20 |
| Body Material | Steel |
| Valve Type | Poppet Check |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Seat Type | Metal-to-Metal |
| Weight | 6.2 LB |

