- Steel Check Valve
- SAE-12 Port
- 25 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Port Type | SAE |
| Valve Type | Poppet Check |
| Port Size | SAE-12 |
| Seal Material | Fluorocarbon |
| Rated Flow | 25 gal/min |
| Cracking Pressure | 5 psi |
| Body Material | Steel |
| Seat Type | Metal-to-Metal |
| Pressure [Max] | 5000 psi |
| Weight | 2.0 LB |

