Parker Hannifin Corp.
BVMM161SS1V
Series BVMM Manifold Mounted High Pressure Ball Valve
Item #101381158
- Series BVMM High Pressure Ball Valve
- 2-Way
- 1 Manifold Mounted
- Steel Body
- Steel Ball
description
- The BVMM series is a manifold mounted high pressure two-way or three-way ball valve. Manifold mounting eliminates an external fluid connection.
features
- Variety of ball patterns allow for different flow paths and flexibility for many applications
- Thrust bearings in the spindle and Delrin moly ball seals result in low actuation torque as well as extended service life
| Pressure [Max] | 6000 psi |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 212 °F |
| Ball Material | Steel |
| Stem Seals | Viton |
| Ball Pattern | 2-Way |
| Connection Type | Manifold Mounted |
| Valve Type | 2-Way |
| Ball Seals | Delrin® |
| Connection Size | 1 |
| Series | BVMM |
| Stem Material | Steel |
| Body Material | Steel |
| Installed Options | None |
| Weight | 11.5 LB |
