Skip to content Skip to navigation menu
Parker Hannifin Corp.BVHP12BSS2V

BVHP12BSS2V

Series BVHP High Pressure Ball Valve
Item #104242510
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 3/4 BSPP
  • Steel Body
  • Steel Ball
  • Steel Stem
  • PTFE Ball Seat
  • Viton Stem Seal
  • 1,700 psi
+ Show More + Show Less
Parker Hannifin Corp.BVHP12BSS2V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 3/4 BSPP
  • Steel Body
  • Steel Ball

description

  • The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.

features

  • Nylon thrust bearings and synthetic lube packing help prevent valve seizures
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
  • Full ported
Ball Material Steel
Ball Seals PTFE
Temperature Range [Min] -22 °F
Connection Type BSPP
Stem Material Steel
Series BVHP
Pressure [Max] 1700 psi
Valve Type 2-Way
Connection Size 3/4
Stem Seals Viton
Installed Options None
Body Material Steel
Temperature Range [Max] 212 °F
Ball Pattern N/A
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison