- Series BVHP High Pressure Ball Valve
- 2-Way
- 1/2 Code 62 Split Flange
- Steel Body
- Steel Ball
description
- The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.
features
- Nylon thrust bearings and synthetic lube packing help prevent valve seizures
- Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
- Full ported
| Pressure [Max] | 6000 psi |
| Temperature Range [Max] | 212 °F |
| Body Material | Steel |
| Stem Material | Steel |
| Stem Seals | Nitrile |
| Ball Pattern | N/A |
| Ball Material | Steel |
| Installed Options | None |
| Connection Type | Code 62 Split Flange |
| Ball Seals | Delrin® |
| Connection Size | 1/2 |
| Valve Type | 2-Way |
| Series | BVHP |
| Temperature Range [Min] | -22 °F |
| Weight | 3.9 LB |

