Skip to content Skip to navigation menu
Parker Hannifin Corp.BVHP06NSS1V

BVHP06NSS1V

Series BVHP High Pressure Ball Valve
Item #101390406
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 3/8 NPT
  • Steel Body
  • Steel Ball
  • Steel Stem
  • Delrin Ball Seat
  • Viton Stem Seal
  • 6,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BVHP06NSS1V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 3/8 NPT
  • Steel Body
  • Steel Ball

description

  • The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.

features

  • Nylon thrust bearings and synthetic lube packing help prevent valve seizures
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
  • Full ported
Body Material Steel
Connection Type NPT
Ball Material Steel
Temperature Range [Min] -22 °F
Temperature Range [Max] 212 °F
Stem Seals Viton
Ball Seals Delrin®
Stem Material Steel
Valve Type 2-Way
Ball Pattern N/A
Series BVHP
Connection Size 3/8
Installed Options None
Pressure [Max] 6000 psi
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison