Skip to content Skip to navigation menu
Parker Hannifin Corp.BVAL64SSS2N

BVAL64SSS2N

Series BVAL Premium Suction Line Ball Valve
Item #101403511
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 4 SAE
  • Aluminum Body
  • Brass Ball
  • Brass Stem
  • PTFE Ball Seat
  • Nitrile Stem Seal
  • 400 psi
+ Show More + Show Less
Parker Hannifin Corp.BVAL64SSS2N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 4 SAE
  • Aluminum Body
  • Brass Ball

description

  • The BVAL series ball valves are designed to meet the needs of suction line and low-pressure applications and are designed to ensure leak-free hydraulic suction and return line durability. These two-way valves operate to either off or full flow by rotating the handle 90°.

features

  • One-way limit switch bracket
Ball Seals PTFE
Pressure [Max] 400 psi
Connection Size 4
Ball Material Brass
Stem Seals Nitrile
Ball Pattern N/A
Temperature Range [Max] 212 °F
Stem Material Brass
Connection Type SAE
Valve Type 2-Way
Installed Options None
Body Material Aluminum
Series BVAL
Temperature Range [Min] -22 °F
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison