- Series BVAL Premium Suction Line Ball Valve
- 2-Way
- 1 1/4 SAE
- Aluminum Body
- Brass Ball
description
- The BVAL series ball valves are designed to meet the needs of suction line and low-pressure applications and are designed to ensure leak-free hydraulic suction and return line durability. These two-way valves operate to either off or full flow by rotating the handle 90°.
features
- One-way limit switch bracket
| Installed Options | 1-Way Limit Switch |
| Connection Size | 1 1/4 |
| Ball Seals | PTFE |
| Temperature Range [Max] | 212 °F |
| Valve Type | 2-Way |
| Stem Seals | Nitrile |
| Series | BVAL |
| Pressure [Max] | 400 psi |
| Stem Material | Brass |
| Ball Material | Brass |
| Temperature Range [Min] | -22 °F |
| Body Material | Aluminum |
| Connection Type | SAE |
| Ball Pattern | N/A |
| Weight | 1.8 LB |

