Skip to content Skip to navigation menu
Parker Hannifin Corp.BVAL12SSS2N

BVAL12SSS2N

Series BVAL Premium Suction Line Ball Valve
Item #101863588
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 3/4 SAE
  • Aluminum Body
  • Brass Ball
  • Brass Stem
  • PTFE Ball Seat
  • Nitrile Stem Seal
  • 400 psi
+ Show More + Show Less
Parker Hannifin Corp.BVAL12SSS2N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 3/4 SAE
  • Aluminum Body
  • Brass Ball

description

  • The BVAL series ball valves are designed to meet the needs of suction line and low-pressure applications and are designed to ensure leak-free hydraulic suction and return line durability. These two-way valves operate to either off or full flow by rotating the handle 90°.

features

  • One-way limit switch bracket
Ball Seals PTFE
Pressure [Max] 400 psi
Connection Type SAE
Connection Size 3/4
Temperature Range [Min] -22 °F
Ball Pattern N/A
Valve Type 2-Way
Ball Material Brass
Series BVAL
Body Material Aluminum
Stem Seals Nitrile
Stem Material Brass
Temperature Range [Max] 212 °F
Installed Options None
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison