Skip to content Skip to navigation menu
Parker Hannifin Corp.BVAL06SSS2N

BVAL06SSS2N

Series BVAL Premium Suction Line Ball Valve
Item #101862982
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 3/8 SAE
  • Aluminum Body
  • Brass Ball
  • Brass Stem
  • PTFE Ball Seat
  • Nitrile Stem Seal
  • 400 psi
+ Show More + Show Less
Parker Hannifin Corp.BVAL06SSS2N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVAL Premium Suction Line Ball Valve
  • 2-Way
  • 3/8 SAE
  • Aluminum Body
  • Brass Ball

description

  • The BVAL series ball valves are designed to meet the needs of suction line and low-pressure applications and are designed to ensure leak-free hydraulic suction and return line durability. These two-way valves operate to either off or full flow by rotating the handle 90°.

features

  • One-way limit switch bracket
Ball Seals PTFE
Body Material Aluminum
Connection Type SAE
Connection Size 3/8
Installed Options None
Stem Seals Nitrile
Ball Pattern N/A
Stem Material Brass
Valve Type 2-Way
Temperature Range [Max] 212 °F
Ball Material Brass
Series BVAL
Pressure [Max] 400 psi
Temperature Range [Min] -22 °F
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison