- Series BVAH High Pressure Ball Valve
- 2-Way
- 2 Code 61 4-Bolt Flange
- Steel Body
- Steel Ball
description
- The BVAH series is a two-way shut-off valve used in those applications with large ports.
features
- Thrust bearings and synthetic lubrication in the spindle result in one of the lowest torque requirements in the industry
- Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
| Connection Type | Code 61 4-Bolt Flange |
| Ball Pattern | N/A |
| Ball Material | Steel |
| Stem Material | Steel |
| Ball Seals | Delrin® |
| Temperature Range [Max] | 212 °F |
| Body Material | Steel |
| Series | BVAH |
| Stem Seals | Nitrile |
| Valve Type | 2-Way |
| Connection Size | 2 |
| Pressure [Max] | 3000 psi |
| Installed Options | None |
| Temperature Range [Min] | -22 °F |
| Weight | 26.2 LB |

