Skip to content Skip to navigation menu
Parker Hannifin Corp.BVAH20GSS1NC

BVAH20GSS1NC

Series BVAH High Pressure Ball Valve
Item #104245218
  • Series BVAH High Pressure Ball Valve
  • 2-Way
  • 1 1/4 Code 61 4-Bolt Flange & Split Flange Combo
  • Steel Body
  • Steel Ball
  • Steel Stem
  • Delrin Ball Seat
  • Nitrile Stem Seal
  • Installed Options: 1-Way Limit Switch
  • 3,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BVAH20GSS1NC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVAH High Pressure Ball Valve
  • 2-Way
  • 1 1/4 Code 61 4-Bolt Flange & Split Flange Combo
  • Steel Body
  • Steel Ball

description

  • The BVAH series is a two-way shut-off valve used in those applications with large ports.

features

  • Thrust bearings and synthetic lubrication in the spindle result in one of the lowest torque requirements in the industry
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
Valve Type 2-Way
Connection Type Code 61 4-Bolt Flange & Split Flange Combo
Temperature Range [Min] -22 °F
Ball Seals Delrin®
Pressure [Max] 3000 psi
Series BVAH
Stem Material Steel
Ball Material Steel
Connection Size 1 1/4
Installed Options 1-Way Limit Switch
Body Material Steel
Stem Seals Nitrile
Ball Pattern N/A
Temperature Range [Max] 212 °F
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison