- Series BV3D Diverter Ball Valve
- 3-Way
- 1 NPT
- Steel Body
- Stainless Steel Ball
description
- The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90° or 180°, depending on the ball pattern.
features
- The standard L-bore ball pattern allows the valve to be utilized in a variety of applications
- Slight port overlap reduces upstream shock during shifting
- Utilizing the unique spindle thrust bearing design reduces actuation torque
- Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
| Pressure [Max] | 3000 psi |
| Stem Material | Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Stem Seals | Nitrile |
| Ball Material | Stainless Steel |
| Connection Type | NPT |
| Connection Size | 1 |
| Body Material | Steel |
| Ball Pattern | L-Bore (Standard) |
| Installed Options | None |
| Valve Type | 3-Way |
| Temperature Range [Max] | 212 °F |
| Ball Seals | Delrin® |
| Series | BV3D |
| Weight | 7.5 LB |

